Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-11/16 x 5-13/32 In
Mfr # BT8501-MPG
Zoro # G7593031
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 13/32 in
- Outside Dia. 3 11/16 in
- Micron Rating 5
- Filter Design Spin-On
- Width 3 11/16 in
Product Information
- Brand Baldwin Filters
- MFR # BT8501-MPG
- Zoro # G7593031
- UPC # 791440063051
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Thread Size - Automotive Filters | 1" |
Length | 5 13/32 in |
Thread Size | 1-12 |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Details
Micron Rating | 5 |
Filter Design | Spin-On |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | G401 Integral Gasket |
Description/Special Features | Maximum Performance Glass Hydraulic Spin-On |
For Use With | John Deere Equipment |
Compatible Vehicle Make | John Deere |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 20 micron |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With John Deere Equipment, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Dockclip Multi Function 2PK (32021)
- MEGUIARS HYBRID CERAMIC DETAILER 26 FL OZ (MGG-200526)
- ALL BALLS All Balls Bearing Kit 25-2065 (25-2065)
- ILC Replacement for Chevrolet / Chevy Impala Year 2008 Heavy Duty Wiper Blades (IMPALA YEAR 2008 HEAVY DUTY WIPER BLADES CHEVROLE)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- BALDWIN FILTERS Power Steering Filter, 4 x 5-7/32 In (PT8487)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8878MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8879-MPG)
- BALDWIN FILTERS Power Steering Filter, 3-3/8 x 2-23/32 In (PT9449)
- MAIN FILTER FRAM C7260 Hydraulic Filter Replacement (MF0058400)
- Baldwin Filters Automotive Hydraulic Filters