Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2 x 8-7/32 In
Mfr # PT8425
Zoro # G5590654
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Gasket, O-Ring
- Description/Special Features Hydraulic Element
- Micron Rating 5
- Fluid Type Hydraulic
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT8425
- Zoro # G5590654
- UPC # 791440057869
- Country of Origin Japan
- Category Automotive Hydraulic Filters
Dimensions
Length | 8 7/32 in |
Height | 8 7/32 in |
Width | 2 in |
Outside Dia. | 2 in |
Inside Dia. | 31/32 in |
Outside Diameter | 2 in |
Inside Diameter | 31/32 in |
Overall Height | 8 7/32 in |
Details
Includes | Integral Gasket, O-Ring |
Description/Special Features | Hydraulic Element |
Item | Hydraulic Filter |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
For Use With | John Deere, Takeuchi Loaders |
Product Type | Hydraulic Filter |
Compatible Vehicle Type | Construction Equipment |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | John Deere, Takeuchi |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 8 7/32 in, Length 8 7/32 in, Width 2 in, Outside Dia. 2 in, Inside Dia. 31/32 in, Includes Integral Gasket, O-Ring, For Use With John Deere, Takeuchi Loaders, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Nylon Fully Insulated Disconnect - Female - 16-14 - 25-Piece (211418)
- PRIME PRODUCTS Prime Products 18-0120 Chain/Safety Link - 5/16", Bulk (18-0120)
- SPECTRA PREMIUM Fuel Filler Neck, Fn994 (FN994)
- ROTELLA Motor Oil, Conventional, 10W-30, Bottle, 1 Gal. (550045144)
- BALDWIN FILTERS Hydraulic Filter, 4-9/16 x 7-31/32 In (PT390MPG)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-11/16 In (PT8468)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9083)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 x 6-27/32 In (PT8959-MPG)
- MAIN FILTER KELTEC KL490003 Replacement/Interchange Spin-On Filter (MF0058069)
- Baldwin Filters Automotive Hydraulic Filters