Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-9/16 x 5-5/8 In
Mfr # PT396
Zoro # G5710494
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 9/16 in
- Length 5 5/8 in
- Micron Rating 5
- Outside Dia. 2 9/16 in
- Fluid Type Hydraulic
Product Information
- Brand Baldwin Filters
- MFR # PT396
- Zoro # G5710494
- UPC # 791440004610
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 9/16 in |
Length | 5 5/8 in |
Outside Dia. | 2 9/16 in |
Height | 5 5/8 in |
Inside Dia. | 1 3/32 in |
Overall Width | 2 9/16 in |
Overall Height | 5 5/8 in |
Inside Diameter | 1 3/32 in |
Outside Diameter | 2 9/16 in |
Overall Length | 5 5/8 in |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Includes | Spring Reinforced Center Tube |
For Use With | Komatsu Equipment |
Absolute Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 5/8 in, Length 5 5/8 in, Width 2 9/16 in, Outside Dia. 2 9/16 in, Inside Dia. 1 3/32 in, Includes Spring Reinforced Center Tube, For Use With Komatsu Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIZARDS Wizards 11082 Bug Release Bug Remover - 1 Gallon (11082)
- POWERBUILT One-Man Brake Bleeder-Master (648591)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- TRAILFX TOOL BOX, 60 BLACK TRUCK CHEST (150602)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- MAIN FILTER DELAWARE MANITOU D294A3AN Replacement/Interchange Spin-On Filter (MF0058084)
- Baldwin Filters Automotive Hydraulic Filters