Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 5-15/32 In
Mfr # PT8355
Zoro # G5646392
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Outside Dia. 2 7/8 in
- Fluid Type Hydraulic
- Width 2 7/8 in
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT8355
- Zoro # G5646392
- UPC # 791440042506
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 7/8 in |
Width | 2 7/8 in |
Inside Dia. | 1 11/32 in |
Height | 5 15/32 in |
Length | 5 15/32 in |
Overall Height | 5 15/32 in |
Overall Length | 5 15/32 in |
Inside Diameter | 1 11/32 in |
Overall Width | 2 7/8 in |
Outside Diameter | 2 7/8 in |
Details
Micron Rating | 5 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Filter Design | Cartridge |
Includes | Attached Gasket |
Description/Special Features | Hydraulic Element |
For Use With | Kobelco Equipment |
Compatible Fluid Type | Hydraulic Fluid |
Absolute Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 5 15/32 in, Length 5 15/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 11/32 in, Includes Attached Gasket, For Use With Kobelco Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT CARBURETOR W/ PLUG; REPLACES ZAMA RB-K70A 4" x3" x1.75" (A-B1ZMRBK70AA)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- AFTERMARKET 81825362 Fuel Filter Bleeder Bolt For White Oliver 1255 1265 1270 1355 1365 (D1NN9N026A)
- SCHUMACHER ELECTRIC Maintainer Extension Cord. 25 ft. (EC-25)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 7-13/16 In (PT567-10)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 15-11/32 In (PT8433-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 11-15/16 In (PT8480)
- BALDWIN FILTERS Hydraulic Filter, 3-15/32 x 9-3/16 In (PT375)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 8-7/32 In (BT735)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters