Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-7/8 x 1-17/32 In
Mfr # PT214(2)
Zoro # G5491972
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 17/32 in
- Description/Special Features Set of 2 Hydraulic Elements
- Width 2 7/8 in
- Micron Rating 20
- Inside Dia. 1 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT214(2)
- Zoro # G5491972
- UPC # 791440002739
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 1 17/32 in |
Width | 2 7/8 in |
Inside Dia. | 1 1/16 in |
Height | 1 17/32 in |
Outside Dia. | 2 7/8 in |
Overall Length | 1 17/32 in |
Overall Width | 2 7/8 in |
Inside Diameter | 1 1/16 in |
Overall Height | 1 17/32 in |
Outside Diameter | 2 7/8 in |
Details
Description/Special Features | Set of 2 Hydraulic Elements |
Micron Rating | 20 |
Filter Design | Cartridge |
Includes | (2) F Gasket, Set of 2 |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | International Crawler, Wheel Tractors |
Absolute Filter Rating | 20 micron |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Set of 2 Hydraulic Elements, Micron Rating 20, Height 1 17/32 in, Length 1 17/32 in, Width 2 7/8 in, Outside Dia. 2 7/8 in, Inside Dia. 1 1/16 in, Includes (2) F Gasket, Set of 2, For Use With International Crawler, Wheel Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Handle-Extending 5'-10', #040005 (040005)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- CUSHMAN Ignition Switch Assembly (33639G01)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 6-15/32 In (PT377-10)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT8886-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- MAIN FILTER BALDWIN BT8850 Replacement/Interchange Spin-On Filter (MF0575543)
- Baldwin Filters Automotive Hydraulic Filters