Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/8 x 7-5/16 In
Mfr # PT290
Zoro # G9520883
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Inside Dia. 1 1/4 in
- Micron Rating 9.8
- Height 7 5/16 in
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT290
- Zoro # G9520883
- UPC # 791440003552
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 1/4 in |
Height | 7 5/16 in |
Outside Dia. | 2 5/8 in |
Width | 2 5/8 in |
Length | 7 5/16 in |
Inside Diameter | 1 1/4 in |
Overall Height | 7 5/16 in |
Outside Diameter | 2 5/8 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 9.8 |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Includes | O-Ring, G247 Furnished Gasket |
Fluid Type | Hydraulic |
For Use With | Allis Chalmers Equipment |
Product Type | Hydraulic Filter |
Nominal Filter Rating | 9.8 micron |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Make | Allis-Chalmers |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 7 5/16 in, Length 7 5/16 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 1/4 in, Includes O-Ring, G247 Furnished Gasket, For Use With Allis Chalmers Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 30' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Lime Green (DOTC2 2 x 30-LG)
- WIX FILTERS Engine Coolant Filter, Wix 24070 (24070)
- TRU-FLATE Lg Rnd Radial Tire Patch, 4-1/8 In L, PK10 (14-140)
- MOBIL 5 gal Gear Oil Pail Amber (122047)
- BALDWIN FILTERS Hydraulic Filter, 5-1/8 x 8-11/16 In (BT8477)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526-10)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 7-7/32 In (BT8832)
- MAIN FILTER HASTINGS HF985 Replacement/Interchange Spin-On Filter (MF0058009)
- Baldwin Filters Automotive Hydraulic Filters