Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/8 x 5 In
Mfr # PT492
Zoro # G9521251
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 5/8 in
- Description/Special Features Hydraulic Element
- Length 5 in
- Filter Design Cartridge
- Height 5 in
Product Information
- Brand Baldwin Filters
- MFR # PT492
- Zoro # G9521251
- UPC # 791440005754
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 5/8 in |
Length | 5 in |
Height | 5 in |
Width | 2 5/8 in |
Inside Dia. | 1 7/32 in |
Inside Diameter | 1 7/32 in |
Outside Diameter | 2 5/8 in |
Overall Height | 5 in |
Details
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Includes | (2) O-Rings |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Micron Rating | 9.8 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Marvel |
Absolute Filter Rating | 25 micron |
Nominal Filter Rating | 5 micron |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 9.8, Height 5 in, Length 5 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 7/32 in, Includes (2) O-Rings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FHP MEDIUM HORSE-POWER V-BELT (6727)
- SKF NBR, single lip, grease seal, Bore-Tite (16289)
- ILC Replacement for Light Bulb / Lamp 7528 replacement light bulb lamp, 10PK (7528 LIGHT BULB / LAMP)
- EATON BUSSMANN Automotive Circuit Breaker, CBF, 20A, 32VDC (CBF-20)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9078)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8874-MPG (BT8874-MPG)
- BALDWIN FILTERS Power Steering Filter, 4 x 5-7/32 In (PT8487)
- BALDWIN FILTERS Hydraulic Filter, 3 x 5-21/32 In (PT480)
- BALDWIN FILTERS Power Steering Filter, 4-1/32 x 4-5/32 In (PT8407)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- Baldwin Filters Automotive Hydraulic Filters