Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/8 x 4-13/16 In
Mfr # PT477
Zoro # G3318594
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 7/32 in
- Fluid Type Hydraulic
- Description/Special Features Hydraulic Element
- Width 2 5/8 in
- Length 4 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT477
- Zoro # G3318594
- UPC # 791440005556
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 7/32 in |
Width | 2 5/8 in |
Length | 4 13/16 in |
Height | 4 13/16 in |
Outside Dia. | 2 5/8 in |
Inside Diameter | 1 7/32 in |
Outside Diameter | 2 5/8 in |
Overall Height | 4 13/16 in |
Details
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Includes | O-Ring |
Micron Rating | 5 |
For Use With | Case, Hough Equipment, Marvel Hydraulic Systems |
Absolute Filter Rating | 45 micron |
Nominal Filter Rating | 20 micron |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Case IH, Hough, Marvel |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 4 13/16 in, Length 4 13/16 in, Width 2 5/8 in, Outside Dia. 2 5/8 in, Inside Dia. 1 7/32 in, Includes O-Ring, For Use With Case, Hough Equipment, Marvel Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Long Handle Stiff Poly Fender (875)
- DAYCO Auto V-Belt, Industry Number 11A1155 (15445)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXELRU1)
- ESCO ESCO ESC-20466C Truck Tire Balancing Beads (ESC-20466C)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Element, PT8496-MPG (PT8496-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT8414MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8472)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD)
- BALDWIN FILTERS Lube or Hyd Filter, Spin-on, L 10 3/4 In (B7011)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 6 In (PT8451-MPG)
- WIX FILTERS Hydraulic Filter #Wix 57408 (57408)
- Baldwin Filters Automotive Hydraulic Filters