Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-5/16 x 6 In
Mfr # PT435
Zoro # G9520761
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Filter Design Cartridge
- Width 2 5/16 in
- Outside Dia. 2 5/16 in
- Inside Dia. 1 11/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT435
- Zoro # G9520761
- UPC # 791440005181
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 5/16 in |
Outside Dia. | 2 5/16 in |
Inside Dia. | 1 11/32 in |
Length | 6 in |
Height | 6 in |
Outside Diameter | 2 5/16 in |
Inside Diameter | 1 11/32 in |
Overall Height | 6 in |
Details
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Description/Special Features | Hydraulic Element |
Micron Rating | 20 |
Item | Hydraulic Filter |
Includes | Metal Bushing |
Features | Inside-Out Flow Direction |
For Use With | Case, International Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 9.8 micron |
Compatible Vehicle Make | Case IH, Navistar |
Product Type | Hydraulic Filter |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 27 micron |
Media Material | Cellulose |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 6 in, Length 6 in, Width 2 5/16 in, Outside Dia. 2 5/16 in, Inside Dia. 1 11/32 in, Includes Metal Bushing, For Use With Case, International Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (97545)
- DOUBLE HH MFG 3/4X6-1/4 Gp Clevis (24082)
- SKF Tapered Roller Bearing Set, Jlm104948/910 (JLM104948/910)
- MTD Spark Plug-F5Rtc (490-250-C014)
- BALDWIN FILTERS MAXIMUM PERFORMANCE GLASS HYDRAULIC SPIN (BT23555-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS Hydraulic Filter, 5-29/32 x 11-13/16 In (PT8889)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT207HD10)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8309MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- Baldwin Filters Automotive Hydraulic Filters