Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/4 x 8-1/16 In
Mfr # PT8948-MPG
Zoro # G5680062
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Outside Dia. 2 3/4 in
- Filter Design Cartridge
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Length 8 1/16 in
Product Information
- Brand Baldwin Filters
- MFR # PT8948-MPG
- Zoro # G5680062
- UPC # 791440070066
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Width | 2 3/4 in |
Outside Dia. | 2 3/4 in |
Length | 8 1/16 in |
Height | 8 1/16 in |
Inside Dia. | 1 5/8 in |
Inside Diameter | 1 5/8 in |
Outside Diameter | 2 3/4 in |
Overall Height | 8 1/16 in |
Details
Item | Hydraulic Filter |
Filter Design | Cartridge |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Fluid Type | Hydraulic |
Includes | 25 psid Bypass Valve, O-Ring |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | MP Filtri |
Compatible Fluid Type | Hydraulic Fluid |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 8 1/16 in, Length 8 1/16 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 5/8 in, Includes 25 psid Bypass Valve, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flasher Unit, LED 2.5" x1.5" x2" (A-LED90)
- DRYCONN Dryconn Waterproof Pre-filled Tube, PK25 (20205)
- BOSCH Terminal Release Tool Set (4461)
- BALDWIN FILTERS Air Filter, 10-31/32 x 19-29/32 in. (RS3952)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8422-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 16-1/16 In (PT767)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- Baldwin Filters Automotive Hydraulic Filters