Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/4 x 7-27/32 In
Mfr # PT9157
Zoro # G5726935
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes By-Pass Valve, O-Ring Attached
- Fluid Type Hydraulic
- Outside Dia. 2 3/4 in
- Height 7 27/32 in
- Width 2 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PT9157
- Zoro # G5726935
- UPC # 791440070943
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2 3/4 in |
Height | 7 27/32 in |
Width | 2 3/4 in |
Length | 7 27/32 in |
Inside Dia. | 1 1/4 in |
Outside Diameter | 2 3/4 in |
Overall Length | 7 27/32 in |
Overall Height | 7 27/32 in |
Overall Width | 2 3/4 in |
Inside Diameter | 1 1/4 in |
Details
Includes | By-Pass Valve, O-Ring Attached |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 27/32 in, Length 7 27/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 1/4 in, Includes By-Pass Valve, O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Dual Post Red Terminal Protector, 4/0, PK5 (5713-005R)
- AIRTEX-ASC All Perf/Heavy Duty Wp-386 Water Pump, Aw895H (AW895H)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- SUR&R Compression Block Off, 5/8" Outside dia. (AC58CB)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9076)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 7-7/8 In (PT9286-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 3-1/4 In (BT357)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387-10)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-9/16 x 5-1/2 In (PT87-S)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- MAIN FILTER HYDAC/HYCON 0160MA010P Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters