Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/4 x 5-11/32 In
Mfr # PT9167
Zoro # G5791624
original price:
$24.19
7% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bypass Valve, Spring
- Fluid Type Hydraulic
- Length 5 11/32 in
- Description/Special Features Hydraulic Element with Attached Spring
- Width 2 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PT9167
- Zoro # G5791624
- UPC # 791440071049
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5 11/32 in |
Width | 2 3/4 in |
Inside Dia. | 1 3/32 in |
Height | 5 11/32 in |
Outside Dia. | 2 3/4 in |
Inside Diameter | 1 3/32 in |
Overall Height | 5 11/32 in |
Outside Diameter | 2 3/4 in |
Details
Includes | Bypass Valve, Spring |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Description/Special Features | Hydraulic Element with Attached Spring |
Filter Design | Cartridge |
Media Material | Cellulose |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | MP Filtri |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element with Attached Spring, Height 5 11/32 in, Length 5 11/32 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 1 3/32 in, Includes Bypass Valve, Spring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Compression Lever Latch - Flush - Locking (C2-32-25)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x20x18", PK2, 2 PK (BSGS2018)
- WIX FILTERS Engine Oil Filter, 57207 (57207)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7 In (BT351-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8892MPG)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Hydraulic Filter, 3-9/16 x 6-17/32 In (PT8419)
- BALDWIN FILTERS Hydraulic Filter, Element, 3-15/16in. L (PT9477)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- Baldwin Filters Automotive Hydraulic Filters