Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/32 x 2-1/16 In
Mfr # PT459
Zoro # G8631883
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Inside Dia. 23/32 in
- Outside Dia. 2 3/32 in
- Height 2 1/16 in
- Micron Rating 20
Product Information
- Brand Baldwin Filters
- MFR # PT459
- Zoro # G8631883
- UPC # 791440005396
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 23/32 in |
Outside Dia. | 2 3/32 in |
Height | 2 1/16 in |
Width | 2 3/32 in |
Length | 2 1/16 in |
Outside Diameter | 2 3/32 in |
Inside Diameter | 23/32 in |
Overall Height | 2 1/16 in |
Details
Description/Special Features | Hydraulic Element |
Micron Rating | 20 |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
For Use With | Cessna Hydraulic Systems, Massey Ferguson, New Holland Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 40 micron |
Nominal Filter Rating | 18 micron |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Vehicle Make | Cessna, Massey Ferguson, New Holland |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 20, Height 2 1/16 in, Length 2 1/16 in, Width 2 3/32 in, Outside Dia. 2 3/32 in, Inside Dia. 23/32 in, Includes -, For Use With Cessna Hydraulic Systems, Massey Ferguson, New Holland Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, M92 x 2.5 mm Thread Size, 5 15/16 in L (B7322)
- RACOR 2040V10, Fuel Element Crtrge 10Mic 2040 (2040V10)
- DISCO Blk Nyln Trim Panel Ret 1/4" Hole Size 1" Stem L PK25 (10670PK)
- DB ELECTRICAL Starter For Toyota Forklift 28100-20553 28100-20553-71 57-2866; 410-52353 (410-52353)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 16-7/8 In (H9084)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- BALDWIN FILTERS Hydraulic Filter, 5-3/8 x 7 In (BT8899)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8472)
- BALDWIN FILTERS Hydraulic Filter, 5 x 4-1/16 In (PT9386-MPG)
- MAIN FILTER JOHN DEERE AL118321 Hydraulic Filter Replacement (MF0593108)
- Baldwin Filters Automotive Hydraulic Filters