Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-3/16 x 2-23/32 In
Mfr # PT8975-MPG
Zoro # G0374927
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Maximum Performance Glass Hydraulic Element
- Height 2 23/32 in
- Fluid Type Hydraulic
- Filter Design Cartridge
- Inside Dia. 1 1/8 in
Product Information
- Brand Baldwin Filters
- MFR # PT8975-MPG
- Zoro # G0374927
- UPC # 791440070349
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 2 23/32 in |
Inside Dia. | 1 1/8 in |
Width | 2 3/16 in |
Length | 2 23/32 in |
Outside Dia. | 2 3/16 in |
Overall Height | 2 23/32 in |
Overall Length | 2 23/32 in |
Outside Diameter | 2 3/16 in |
Overall Width | 2 3/16 in |
Inside Diameter | 1 1/8 in |
Details
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Includes | O-Ring Attached |
For Use With | Caterpillar, Fiat-Hitachi Excavators, Volvo Dump Trucks |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 2 23/32 in, Length 2 23/32 in, Width 2 3/16 in, Outside Dia. 2 3/16 in, Inside Dia. 1 1/8 in, Includes O-Ring Attached, For Use With Caterpillar, Fiat-Hitachi Excavators, Volvo Dump Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 12Pk1600 (12PK1600)
- DONALDSON Fuel Filter (P553009)
- GEN-Y HITCH PHANTOM-X 2 Shank Platinum Single Ball Platform with 1 Diameter Mounting Hole .7K TW 7K Towing (GH-13051X)
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 4.0 oz. (LT1040)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8898)
- BALDWIN FILTERS Hydraulic Filter, 3-3/32 x 8-1/8 In (PT9144)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8309MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT351)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 20-11/16 In (PT9443)
- MAIN FILTER FLEETGUARD HF6500 Replacement/Interchange Spin-On Filter (MF0410491)
- Baldwin Filters Automotive Hydraulic Filters