Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-27/32 x 7-7/8 In
Mfr # PT9187
Zoro # G5821566
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in, 2 1/16 in
- Filter Design Cartridge
- Height 7 7/8 in
- Length 7 7/8 in
- Outside Dia. 2 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT9187
- Zoro # G5821566
- UPC # 791440071247
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 5/16 in, 2 1/16 in |
Height | 7 7/8 in |
Length | 7 7/8 in |
Outside Dia. | 2 27/32 in |
Width | 2 27/32 in |
Overall Height | 7 7/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 2 27/32 in |
Overall Length | 7 7/8 in |
Details
Filter Design | Cartridge |
Fluid Type | Hydraulic |
Item | Hydraulic Filter |
Includes | O-Ring |
Description/Special Features | Hydraulic Element |
Compatible Vehicle Make | J.C. Bamford |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Product Type | Hydraulic Filter |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 7 7/8 in, Length 7 7/8 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 5/16 in, 2 1/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Insulation Multimeter W/Fluke Connect (4691215)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- ZEROSTART SILICONE PAD, BATTERY 60W, 120V, 05A 512 14 CM X 812 216 CM CSACE (3400036)
- MEGUIARS LAST TOUCH DETAILING SPRAY (5 GAL) (MGD-15505)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-9/32 In (PT707-HD3)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 6-27/32 In (BT8906)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- BALDWIN FILTERS Hydraulic Filter, 6 x 4-3/16 In (PT208)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 18-1/2 In (PT8446-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8391)
- DONALDSON P171575, HYD CART (P171575)
- Baldwin Filters Automotive Hydraulic Filters