Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-23/32 x 6-27/32 In
Mfr # PT8959-MPG
Zoro # G5700755
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 9/32 in
- Fluid Type Hydraulic
- Length 6 27/32 in
- Includes O-Ring
- Filter Design Cartridge
Product Information
- Brand Baldwin Filters
- MFR # PT8959-MPG
- Zoro # G5700755
- UPC # 791440070172
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 9/32 in |
Length | 6 27/32 in |
Width | 2 23/32 in |
Outside Dia. | 2 23/32 in |
Height | 6 27/32 in |
Inside Diameter | 1 9/32 in |
Overall Height | 6 27/32 in |
Outside Diameter | 2 23/32 in |
Details
Fluid Type | Hydraulic |
Includes | O-Ring |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Description/Special Features | Wire Mesh Supported Maximum Performance Glass Hydraulic Element |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Hydac |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Maximum Performance Glass Hydraulic Element, Height 6 27/32 in, Length 6 27/32 in, Width 2 23/32 in, Outside Dia. 2 23/32 in, Inside Dia. 1 9/32 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 30141; Stainless Steel Fender Holder Kit; 3/8" (30141)
- DB ELECTRICAL Starter For Volvo G970 06-09 2006 2007 2008 2009 11127679 11129448 17233221 (410-48216)
- VELVAC Radiator Cap, 1" Deep, Stant #10206 (10206)
- WILTON Lock Nut And Bolt Assembly (2905190)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 3-31/32 In (BT8301)
- BALDWIN FILTERS Hydraulic Filter, 5-1/2 x 7-7/8 In (PT457-MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-29/32 x 10-15/32 In (PT9407-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8861)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 10-3/16 In (PT554)
- BALDWIN FILTERS Hydraulic Filter, 4-13/32 x 18-1/32 In (PT8388)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-3/16 In (BT8393)
- Baldwin Filters Automotive Hydraulic Filters