Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 2-17/32 x 5-7/16 In
Mfr # PT9225
Zoro # G5646374
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Threaded Hex Nut
- Length 5 7/16 in
- Outside Dia. 2 17/32 in
- Description/Special Features Wire Mesh Hydraulic Element
- Width 2 17/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT9225
- Zoro # G5646374
- UPC # 791440071629
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Length | 5 7/16 in |
Outside Dia. | 2 17/32 in |
Width | 2 17/32 in |
Height | 5 7/16 in |
Thread Size - Automotive Filters | 1" |
Thread Size | 1-11 |
Outside Diameter | 2 17/32 in |
Overall Height | 5 7/16 in |
Details
Item | Hydraulic Filter |
Includes | Threaded Hex Nut |
Description/Special Features | Wire Mesh Hydraulic Element |
Filter Design | Cartridge |
Fluid Type | Hydraulic |
For Use With | Kubota Excavators |
Compatible Vehicle Type | Construction Equipment |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Kubota |
Compatible Fluid Type | Hydraulic Fluid |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Hydraulic Element, Height 5 7/16 in, Length 5 7/16 in, Width 2 17/32 in, Outside Dia. 2 17/32 in, Includes Threaded Hex Nut, For Use With Kubota Excavators, Thread Size 1-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Pad Eye U Bolt Diamond Base with Nylon Pad (RF529)
- QUICKCABLE Dual Cable Retro Fit Terminal, 1/0, PK5 (102660-005)
- BALDWIN FILTERS Panel Air Element (PA10409)
- MOPAR Engine Oil Filter, 4892339Ab (4892339AB)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8401-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-1/2 In (H9049)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 9-17/32 In (BT9392-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 5-25/32 In (BT8922)
- BALDWIN FILTERS Hydraulic Filter, 5 x 18-5/16 In (PT551-10)
- MAIN FILTER CIM-TEK 70162 Replacement/Interchange Spin-On Filter (MF0058063)
- Baldwin Filters Automotive Hydraulic Filters