Shop All Hydraulic In-Line Filters
Baldwin Filters
Hydraulic Filter, 144 Microns, 3-5/8" L
Mfr # PT23535
Zoro # G6578910
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 144
- Length 3-5/8"
- Features Threaded Stud
- Gauge Port (F)NPT (In.) 1/4
- Filter Media Metal
Product Information
- Brand Baldwin Filters
- MFR # PT23535
- Zoro # G6578910
- UPC # 791440104327
- Country of Origin Taiwan, Province of China
- Category Hydraulic In-Line Filters
Dimensions
Length | 3-5/8" |
Outside Dia. | 3 31/32 in |
Overall Length | 3 19/32 in |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 144 |
Features | Threaded Stud |
Gauge Port (F)NPT (In.) | 1/4 |
Filter Media | Metal |
NPT (In.) | 1 |
Application | Caterpillar, Mitsubishi Lift Trucks |
Filter Media - Filters | Steel |
Micron Rating | 144 |
Description
Hydraulic Filter, Filter Media - Filters Steel, Micron Rating 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C193 Ser, 0.866 Shaftdia (C193M-22)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- CONTINENTAL CONTITECH CX68 Cogged V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (CX68)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L337)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L335)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L333)
- PARKER In-line filter (F400)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L340)
- Baldwin Filters Hydraulic In-Line Filters