Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 10 micron, Fiberglass
Mfr # PT23209-MPG
Zoro # G3771881
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Filter Media Fiberglass
- Filter Media - Filters Fiberglass
- Max. Pressure 72 psi
- Micron Rating 10
Product Information
- Brand Baldwin Filters
- MFR # PT23209-MPG
- Zoro # G3771881
- UPC # 791440099692
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3 15/16 in |
Overall Length | 9 3/16 in |
Details
Filter Rating (Microns) | 10 |
Filter Media | Fiberglass |
Filter Media - Filters | Fiberglass |
Max. Pressure | 72 psi |
Micron Rating | 10 |
Max. Pressure (PSI) | 72 |
Max. Flow | 100 gpm |
Item | Hydraulic Filter |
Max. Temp. (F) | 248 |
Max. Flow GPM | 100 |
Seal | NBR |
Application | For Use With Petroleum Based Fluids |
Max. Operating Temp. | 248 Degrees F |
Description
Hydraulic Filter, Filter Media - Filters Fiberglass, Micron Rating 10, Max. Flow 100 gpm, Max. Operating Temp. 248 Degrees F, Max. Pressure 72 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT PNEUMATIC TOOLS Anvil (FP241-011NA3)
- NTN NTN 6307, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307)
- AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 9/16-8, Tee (2028-6-6S)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- BALDWIN FILTERS Hydraulic Filter, Pall, 3-5/32 in. O.D. (PT23219-MPG)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, O.D. 3-3/4 (PT23597-MPG)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (50AT110BBPCN20H)
- Baldwin Filters Hydraulic Filtration