Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 4-15/32 In
Mfr # H9044
Zoro # G7580221
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Wire Mesh Supported Hydraulic Element
- Inside Dia. 1 1/32 in
- Width 1 3/4 in
- Fluid Type Hydraulic
- Micron Rating 5
Product Information
- Brand Baldwin Filters
- MFR # H9044
- Zoro # G7580221
- UPC # 791440029439
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Inside Dia. | 1 1/32 in |
Width | 1 3/4 in |
Height | 4 15/32 in |
Outside Dia. | 1 3/4 in |
Length | 4 15/32 in |
Inside Diameter | 1 1/32 in |
Outside Diameter | 1 3/4 in |
Overall Height | 4 15/32 in |
Details
Description/Special Features | Wire Mesh Supported Hydraulic Element |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Micron Rating | 5 |
Filter Design | Cartridge |
Includes | Integral Gasket |
For Use With | Massey Ferguson Equipment |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Hydraulic Filter |
Compatible Vehicle Make | Massey Ferguson |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 4 15/32 in, Length 4 15/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes Integral Gasket, For Use With Massey Ferguson Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose, 26513 (26513)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- ALL BALLS ATV Brake Cable For Suzuki LT-F 250 Ozark 2WD 2002-2014 (45-4040)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1317 (OB1317)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8844)
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-5/16 In (PT9448)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9421-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5 x 7 In (BT351-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-3/34 x 9-17/32 In (BT9433)
- Baldwin Filters Automotive Hydraulic Filters