Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-3/4 x 4-15/32 In
Mfr # H9042
Zoro # G0793292
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 15/32 in
- Filter Design Cartridge
- Height 4 15/32 in
- Micron Rating 5
- Fluid Type Hydraulic
Product Information
- Brand Baldwin Filters
- MFR # H9042
- Zoro # G0793292
- UPC # 791440029415
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Length | 4 15/32 in |
Height | 4 15/32 in |
Inside Dia. | 1 1/32 in |
Outside Dia. | 1 3/4 in |
Width | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/32 in |
Overall Height | 4 15/32 in |
Description
Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Micron Rating 5, Height 4 15/32 in, Length 4 15/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 1 1/32 in, Includes Integral Gasket, For Use With Caterpillar Off-Highway Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2207 BoatTector Solid Braid Nylon Rope - 3/8" x 500', White (3006.2207)
- 3M Reflective Tape, White, 150 ft. L (983-10)
- GROCO GROCO BS-15 Stainless Steel Basket - 3.1" x 18.3" (BS-15)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 8-15/16 In (PT510)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT8308-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 6-31/32 In (BT8901-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT434)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- Baldwin Filters Automotive Hydraulic Filters