Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-31/32 x 3-3/32 In
Mfr # PT8341
Zoro # G1506854
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 31/32 in
- Description/Special Features Hydraulic Element
- Filter Design Cartridge
- Fluid Type Hydraulic
- Inside Dia. 27/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT8341
- Zoro # G1506854
- UPC # 791440043169
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 1 31/32 in |
Inside Dia. | 27/32 in |
Height | 3 3/32 in |
Width | 1 31/32 in |
Length | 3 3/32 in |
Overall Height | 3 3/32 in |
Outside Diameter | 1 31/32 in |
Inside Diameter | 27/32 in |
Details
Description/Special Features | Hydraulic Element |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Fluid Type | Hydraulic |
Includes | Attached Grommet, O-Ring |
Micron Rating | 5 |
For Use With | Caterpillar Equipment |
Absolute Filter Rating | 25 micron |
Compatible Vehicle Make | Caterpillar |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Media Material | Cellulose |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 5, Height 3 3/32 in, Length 3 3/32 in, Width 1 31/32 in, Outside Dia. 1 31/32 in, Inside Dia. 27/32 in, Includes Attached Grommet, O-Ring, For Use With Caterpillar Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO UTILITY BELT (4L570)
- STANDARD IGNITION Starter Brush Set (Pr-Ea/Bx-10) Starter Brsh St, D-115 (D-115)
- ILC Replacement For HYSTER H35XM STARTER (H-35XM STARTER)
- DORMAN EGR Tube Connector, 917-402 (917-402)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- BALDWIN FILTERS Hydraulic Filter, 2-7/32 in. O.D. (PT9493-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-7/8 In (BT9382)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD10)
- BALDWIN FILTERS Hydraulic Filter, 8 x 21-1/2 In (PT753)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-15/16 In (PT273)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 5-15/16 In (PT82-HD10)
- Baldwin Filters Automotive Hydraulic Filters