Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 1-25/32 x 5-9/32 In
Mfr # PT8485
Zoro # G2849095
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Hydraulic Element
- Outside Dia. 1 25/32 in
- Fluid Type Hydraulic
- Filter Design Cartridge
- Length 5 9/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT8485
- Zoro # G2849095
- UPC # 791440062054
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 1 25/32 in |
Length | 5 9/32 in |
Height | 5 9/32 in |
Inside Dia. | 23/32 in |
Width | 1 25/32 in |
Overall Height | 5 9/32 in |
Inside Diameter | 23/32 in |
Outside Diameter | 1 25/32 in |
Details
Description/Special Features | Hydraulic Element |
Fluid Type | Hydraulic |
Filter Design | Cartridge |
Item | Hydraulic Filter |
Micron Rating | 25 |
For Use With | Schroeder Hydraulic Systems |
Compatible Fluid Type | Hydraulic Fluid |
Compatible Vehicle Make | Schroeder |
Product Type | Hydraulic Filter |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Absolute Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Description
Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Micron Rating 25, Height 5 9/32 in, Length 5 9/32 in, Width 1 25/32 in, Outside Dia. 1 25/32 in, Inside Dia. 23/32 in, Includes -, For Use With Schroeder Hydraulic Systems, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Filter-Fuel, Gf61P (GF61P)
- VDO MARINE 2-1/16" Oil Pressure Indicator 0 to 150 PSI-Black Dial-Round Bezel (A2C59514118)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SCHRADER GM RIGHT ANGLE ADAPTER (KH74852)
- 3M Reflective Tape, Truck and Trailer, 2 in W (983-23 ES)
- BALDWIN FILTERS Hydraulic Filter, 2-23/32 in. O.D. (PT9490-MPG)
- BALDWIN FILTERS Hydraulic Filter, 1-3/4 x 4-15/32 In (H9042)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 6-1/16 In (PT138-10)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 4-1/4 In (BT8918)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-7/8 In (BT9382)
- MAIN FILTER BALDWIN BT387 Replacement/Interchange Spin-On Filter (MF0058057)
- Baldwin Filters Automotive Hydraulic Filters