Shop All Hydraulic Filter Elements
Baldwin Filters
Hydraulic Element, 3.69" O.D., 53 gpm
Mfr # PT23531-MPG
Zoro # G3945774
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Synthetic
- Pall Interchange None
- Overall Height 21 23/32 in
- Outside Dia. 3.69 in
- Primary Filter Removes Contaminants
Product Information
- Brand Baldwin Filters
- MFR # PT23531-MPG
- Zoro # G3945774
- UPC # 00791440104020
- Country of Origin Italy
- Category Hydraulic Filter Elements
Dimensions
Overall Height | 21 23/32 in |
Outside Dia. | 3.69 in |
Inside Diameter | 1 7/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Media - Filters | Synthetic |
Micron Rating | 21 |
Pall Interchange | None |
Primary Filter Removes | Contaminants |
For Use With | John Deere Dump Trucks, Loaders |
Max. Flow | 53 gpm |
Item | Hydraulic Filter Element |
Compatible Vehicle Type | Construction Equipment, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Hydraulic Fluid |
Nominal Filter Rating | 21 micron |
Media Material | Cellulose |
Flow Rate | 53 gpm |
Includes | (2) O-Rings |
Compatible Vehicle Make | John Deere |
Standards | ISO 9001:2015 |
Product Type | Hydraulic Filter |
Filter Design | Cartridge |
Description
Hydraulic Filter Element, Filter Design Cartridge, Micron Rating 21, Outside Dia. 3.69 in, Includes (2) O-Rings, For Use With John Deere Dump Trucks, Loaders, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bushing, Throttle (54940)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933577Q, Pressure Line, 10 micron (ZX-933577Q)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/4 HP, 184T Frame, 460V AC Voltage, 1,750/870 Nameplate RPM (U5L9C)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- BALDWIN FILTERS Hydraulic Element, 4.41" O.D., 60 gpm (PT23598-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Pall Systems (BT23140-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, I.D. 1.31 (PT23532-MPG)
- BALDWIN FILTERS Hydraulic Filter Element, 3-13/32" O.D. (PT23561-MPG)
- BALDWIN FILTERS Hydraulic Filter, 92 gpm, For Argo (PT23085-MPG)
- BALDWIN FILTERS Hydraulic Filter, For Valmet Forestry (PT9535-MPG)
- KAYDON Hydraulic Filter Element, KMPSHJOAKM27B (KMPSHJOAKM27B)
- Baldwin Filters Hydraulic Filter Elements