Shop All Fuel Filters
Baldwin Filters
Glycol Filter, 3-1/16 x 7-9/32 In
Mfr # C740-S
Zoro # G2161573
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 9/32 in
- Outside Dia. 3 1/16 in
- Width 3 1/16 in
- Description/Special Features Wound Cotton Glycol Sock
Product Information
- Brand Baldwin Filters
- MFR # C740-S
- Zoro # G2161573
- UPC # 791440008052
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 9/32 in |
Outside Dia. | 3 1/16 in |
Width | 3 1/16 in |
Inside Dia. | 1 11/16 in |
Height | 7 9/32 in |
Inside Diameter | 1 11/16 in |
Overall Height | 7 9/32 in |
Overall Width | 3 1/16 in |
Outside Diameter | 3 1/16 in |
Overall Length | 7 9/32 in |
Details
Filter Design | Cartridge |
Description/Special Features | Wound Cotton Glycol Sock |
Fluid Type | Coolant |
Item | Glycol Filter |
Compatible Fluid Type | Coolant |
Description
Glycol Filter, Filter Design Cartridge, Wound Cotton Glycol Sock, Height 7 9/32 in, Length 7 9/32 in, Width 3 1/16 in, Outside Dia. 3 1/16 in, Inside Dia. 1 11/16 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ground Strap, Lug To Lug, 4 Ga, 9" (84-9577)
- GROTE Back Up Alarm, 107dB, Blue, 3 In. H (73250)
- DISCO Worm Gear Hose Clamps #6 Stndrd 3/8-7/8" C/R (10891PK)
- CURT Receiver-Mount Ball/Pintle Combo, 2" Shnk (48007)
- BALDWIN FILTERS Fuel Filter, 1-13/16x2-15/16x1-13/16 In (66)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- BALDWIN FILTERS Fuel/Water Separator, 7-15/16x3-11/16 In (BF1289-SP)
- BALDWIN FILTERS Fuel/Water Separator, 11-11/16x4-1/4 In (BF1353-SPS)
- BALDWIN FILTERS Fuel Filter Element Kit, 3-5/16 In (PF7812 KIT)
- WIX FILTERS Fuel Filter For Fuel Preporator Airdog S, 33790 (33790)
- Baldwin Filters Fuel Filters