Shop All Fuel Filters
Baldwin Filters
Fuel/Water Separator, 10-13/16" L
Mfr # PF46236
Zoro # G9211813
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 10 13/16 in
- Outside Dia. 4 3/32 in
- Micron Rating 10 micron
- Filter Fuel Type Biodiesel, Diesel
Product Information
- Brand Baldwin Filters
- MFR # PF46236
- Zoro # G9211813
- UPC # 00791440116115
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 10 13/16 in |
Outside Dia. | 4 3/32 in |
Overall Length | 10 13/16 in |
Outside Diameter | 4 3/32 in |
Details
Filter Design | Cartridge |
Item | Fuel/Water Separator |
Micron Rating | 10 micron |
Filter Fuel Type | Biodiesel, Diesel |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Absolute Filter Rating | 10 micron |
Description
Fuel/Water Separator, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Micron Rating 10 micron, Length 10 13/16 in, Outside Dia. 4 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO 4412-76012, Geospec Rotors with Ultimate Duty Performance Brake Pads includes Hardware Silver (4412-76012)
- BETTER BUILT ATV TOOL BOX 20 X12X9.5 (67011386)
- BILSTEIN Ford Bronco 77-71/Bronco 96-80/F150 Shock Absorber, 24-065283 (24-065283)
- BUYERS PRODUCTS 2-5/16 Inch Chrome Hitch Ball With 1 Inch Shank Diameter x 2-3/4 Inch Long (1802027)
- BALDWIN FILTERS Fuel Filter, 7-5/32 x 3-23/32 x 7-5/32 In (BF7924)
- BALDWIN FILTERS Fuel/Water Separator, 8-11/16x4-3/8 In (BF9866-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- BALDWIN FILTERS Fuel Filter, 5-17/32 in. Lx3-3/4 in. dia. (BF46025-O)
- WIX FILTERS Fuel Filter, 33691 (33691)
- Baldwin Filters Fuel Filters