Shop All Fuel Filters
Baldwin Filters
Fuel Storage Tank Filter Base, FB1307
Mfr # FB1307
Zoro # G7458157
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr.No: BF915, BF955, BF956, BF971
- Length 2 21/32 in
- Outside Dia. 3 3/4 in
- Inlet 1 in NPT
- Outlet 1 in NPT
Product Information
- Brand Baldwin Filters
- MFR # FB1307
- Zoro # G7458157
- UPC # 791440011786
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 2 21/32 in |
Outside Dia. | 3 3/4 in |
Thread Size | 1"-12 |
Inlet Connection Size | 1 in |
Overall Length | 2 21/32 in |
Outlet Connection Size | 1 in |
Outside Diameter | 3 3/4 in |
Details
For Use With | Mfr.No: BF915, BF955, BF956, BF971 |
Inlet | 1 in NPT |
Item | Fuel Filter Base |
Outlet | 1 in NPT |
Compatible with Manufacturer Model Number | BF915, BF955, BF956, BF971 |
Product Type | Fuel Filter Base |
Inlet Connection Type | NPT |
Compatible Filter Type | Fuel Filter |
Outlet Connection Type | NPT |
Description
Fuel Storage Tank Filter Base, Base/Storage Tank, Length 2 21/32 In, Outside Dia 3 3/4 In, Inlet 1 In NPT In, Outlet 1 In NPT In, For Use With Fuel Storage Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Mag1 Qt 30Wt Eng Oil (MAG68761)
- ILC Replacement for Mercury 15E 4-STROKE Year 2004 19.7CI - 15 H.p. Starter (WX-XZXF-1)
- FUSION Silicon Face Cover f/ 650 -750 Series Stereos (S00-00522-08)
- COLE HERSEE Sealed Rocker Switch Non-Illuminated SPDT (On)-Off-(On) 3 (58027-04-BP)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7906-D)
- BALDWIN FILTERS Fuel Filter, 9-3/32 x 3 x 9-3/32 In (PF7878)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7746-D)
- BALDWIN FILTERS Lube Filter, Spin-On Design, 11-13/32" L (B40142)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1366-O)
- Baldwin Filters Fuel Filters