Shop All Filter Accessories
Baldwin Filters
Fuel Storage Tank Filter Base, 3-3/4" L
Mfr # FB46183
Zoro # G9642615
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet 3/4"-14 NPT
- For Use With BF955, BF956
- Color Black
- Material Cast Iron
- Length 3 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # FB46183
- Zoro # G9642615
- UPC # 00791440111905
- Country of Origin United States
- Category Filter Accessories
Dimensions
Length | 3 3/4 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Overall Length | 3 3/4 in |
Thread Size | 1"-12 |
Details
Item | Fuel Filter Base |
Outlet | 3/4"-14 NPT |
For Use With | BF955, BF956 |
Color | Black |
Material | Cast Iron |
Product Type | Fuel Filter Base |
Compatible with Manufacturer Model Number | BF955, BF956 |
Inlet Connection Type | NPT |
Compatible Filter Type | Fuel Filter |
Outlet Connection Type | NPT |
Description
Fuel Storage Tank Filter Base,3-3/4" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk License Plate Screws 14X3/4" Phllp Truss Head PK50 (12137PK)
- VERATRON Veratron NMEA 2000 Backbone Cable - 30M (98.4') (A2C59501950)
- PERFORMANCE TOOL Battery Terminal Cleaner Brush, W147Fb (W147FB)
- DISCO Blk Nyln Moulding Clips 22mm Wide 46mm L PK25 (10727PK)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- BALDWIN FILTERS Inner Adapter Seal, Seal, ES1303-B (ES1303-B)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1315 (OB1315)
- BALDWIN FILTERS Transmission/Air Shift Filter, 2-7/8x3 In (P187)
- THE MAIN RESOURCE O-Ring L, TC182034, Rotry Coupling Assmbly (TMRTC181713)
- Baldwin Filters Filter Accessories