Shop All Fuel Filters
Baldwin Filters
Fuel Storage Tank Assembly, w/Drain
Mfr # B10-AL BSPCS
Zoro # G6202637
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-25/32"
- Outside Dia. 4 5/32 in
- Outlet 1 in BSP
- Inlet 1 in BSP
- Includes Bowl, Cap, Element, Gasket
Product Information
- Brand Baldwin Filters
- MFR # B10-AL BSPCS
- Zoro # G6202637
- UPC # 791440088658
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9-25/32" |
Outside Dia. | 4 5/32 in |
Height | 9 25/32 in |
Overall Height | 9 25/32 in |
Outlet Connection Size | 1 in |
Inlet Connection Size | 1 in |
Outside Diameter | 4 5/32 in |
Details
Item | Fuel Storage Tank Assembly |
Outlet | 1 in BSP |
Inlet | 1 in BSP |
Includes | Bowl, Cap, Element, Gasket |
Product Type | Fuel Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 17 micron |
Media Material | Cellulose |
Description
Fuel Storage Tank Assembly, Height 9 25/32 in, Inlet 1 in BSP, Outlet 1 in BSP, Outside Dia. 4 5/32 in, Includes Bowl, Cap, Element, Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Axle Damper, Ss10201 (SS10201)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- QA1 KIT GM PRO COIL ALUM S-ADJ 1 (GS401-10550B)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- BALDWIN FILTERS Fuel Filter, 4-1/4 x 2-7/8x4-1/4In (PF913)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7939)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- BALDWIN FILTERS Fuel/Water Separator, 7-19/32x6-2/7x9 In (PF9804)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-9/32 x 5-7/32 In (BF7673-D)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7674-D)
- BALDWIN FILTERS Fuel Filter, 3-7/8 x 3-11/16 x 3-7/8 In (BF789)
- Baldwin Filters Fuel Filters