Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Spin-On, 7-5/32" L
Mfr # BF46227
Zoro # G2975893
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 5/32 in
- Outside Dia. 3 23/32 in
- Description/Special Features Fuel Spin-On with Open Port
- Filter Fuel Type Biodiesel, Diesel
Product Information
- Brand Baldwin Filters
- MFR # BF46227
- Zoro # G2975893
- UPC # 00791440115569
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 5/32 in |
Outside Dia. | 3 23/32 in |
Thread Size | M16-1.5-6H |
Overall Length | 7 5/32 in |
Outside Diameter | 3 23/32 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel Spin-On with Open Port |
Filter Fuel Type | Biodiesel, Diesel |
Includes | F. Gasket, I. Gasket |
Item | Fuel Filter |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-On with Open Port, Length 7 5/32 in, Outside Dia. 3 23/32 in, Includes F. Gasket, I. Gasket, Thread Size M16-1.5-6H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Tire Lubricant, 25 Lb. (EP22)
- KOHLER Air Filter, Kit, Pre-Cleaner SV710-740 (32 883 03-S1)
- ILC Replacement for HONDA DDWD9 STARTER (DDWD9 STARTER)
- MILES LUBRICANTS 16 oz Bottle, Hydraulic Oil, 100 ISO Viscosity, 30W SAE (MSF1200407)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-W)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF824)
- BALDWIN FILTERS Fuel Filter, 8 x 3-11/16 x 8 In (BF5800)
- BALDWIN FILTERS Fuel Filter, 3-15/16x1-31/32x3-15/16 In (BF865)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-19/32 x 5-1/2 In (PF332)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- Baldwin Filters Fuel Filters