Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Length 6 1/2 in
Mfr # BF46036 KIT
Zoro # G002016266
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine
- Length 6 1/2 in, 6 23/32 in
- Outside Dia. 3 27/32 in
- Micron Rating 4 micron
Product Information
- Brand Baldwin Filters
- MFR # BF46036 KIT
- Zoro # G002016266
- UPC # 791440100879
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/2 in, 6 23/32 in |
Outside Dia. | 3 27/32 in |
Thread Size | 3 21/32"-8 |
Overall Length | 6 1/2 in, 6 23/32 in |
Outside Diameter | 3 27/32 in |
Details
Filter Design | Spin-On |
For Use With | Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine |
Micron Rating | 4 micron |
Filter Fuel Type | Diesel |
Item | Fuel Filter |
Description/Special Features | Baldwin's Convenient Fuel Filter Kits Include All Necessary Filters to Complete a Fuel Filter Change |
Includes | Gasket, (4) O-Rings |
Compatible Fluid Type | Diesel Fuel |
Absolute Filter Rating | 4 micron |
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Spin-On, Baldwin's Convenient Fuel Filter Kits Include All Necessary Filters to Complete a Fuel Filter Change, Micron Rating 4 micron, Length 6 1/2 in, 6 23/32 in, Outside Dia. 3 27/32 in, Includes Gasket, (4) O-Rings, For Use With Agriculture, Automotive, Commercial Trucks and Buses, Construction, Heavy-Duty On-Highway Transportation, Industrial, Marine, Thread Size 3 21/32 In.-8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- SKF NBR, double lip, Wave oil seal (4260)
- ASTATIC CB Mic with SS Cord, Chrome, 4 Pin (302-10187)
- RAYMARINE 4M Extension Cable For Transducer And Power (A80312)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 6-5/32" L (BF46223)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- BALDWIN FILTERS Fuel Filter, 5-21/32x3-11/16x5-21/32 In (BF7908)
- BALDWIN FILTERS Fuel Filter, 9-23/32 x 6-1/16 x 9-23/32In (501-W)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- BALDWIN FILTERS Fuel Filter, 2-5/16 x 4-7/32 x 2-5/16 In (101-30)
- Baldwin Filters Fuel Filters