Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Gas
Mfr # CV15010
Zoro # G9267434
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Panel
- For Use With Autocar, Blue Bird, Capacity of Texas, Ford, Freightliner, IC Corporation, International, Kenworth, Mack Ottawa, New Flyer, Peterbilt, Rainier, RAM, RAM Light-Duty Trucks, Solaris, Sterling Medium/Heavy-Duty Trucks, Thomas Buses
- Length 16 in
- Width 6 7/8 in
- Includes (3) Attached O-Rings
Product Information
- Brand Baldwin Filters
- MFR # CV15010
- Zoro # G9267434
- UPC # 00791440109674
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 16 in |
Width | 6 7/8 in |
Height | 2 31/32 in |
Overall Length | 16 in |
Overall Width | 6 7/8 in |
Overall Height | 2 31/32 in |
Details
Filter Design | Panel |
For Use With | Autocar, Blue Bird, Capacity of Texas, Ford, Freightliner, IC Corporation, International, Kenworth, Mack Ottawa, New Flyer, Peterbilt, Rainier, RAM, RAM Light-Duty Trucks, Solaris, Sterling Medium/Heavy-Duty Trucks, Thomas Buses |
Item | Crankcase Breather |
Includes | (3) Attached O-Rings |
Micron Rating | 0.2 to 3 micron |
Standards | ISO 9001:2015 |
Description/Special Features | Reduces Blow-by for Combustion Gases Leaking Past Piston Rings |
Filter Fuel Type | Gas |
Features | Crankcase Ventilation Filters Reduce Blow-By, Which is Generated by Combustion Gases Leaking Past Piston Rings, Producing Oil Droplets that Would Otherwise Increase Emissions |
Shape | Rectangular |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Blue Bird, Ford, Freightliner, International, Kenworth, Mack Ottawa, New Flyer, Peterbilt, Rainier, Ram, Solaris, Sterling, Thomas |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Fit Type | Vehicle Specific |
Use Location | Engine |
Product Type | Crankcase Ventilation Filter |
Description
Crankcase Breather, Height 2 31/32 in, Width 6 7/8 in, Length 16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Quick Release Valve 3/8 X 1/2 (032018)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 12 x 1.38 Inch Deep (5230912)
- TRUCK-LITE High Profile, Led, Yellow Round, 8 Diode, Marker Clearance Light, Pc, Pl-10, 12V, Bulk (30275Y3)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 10.8 cu. ft. (365-5-02)
- BALDWIN FILTERS Fuel Filter, 3-13/16x1-29/32x3-13/16 In (BF1052)
- BALDWIN FILTERS Fuel Filter, 4-3/4 x 2-1/16 x 4-3/4 In (BF7863)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1360-SP)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-1/4 x 5-5/8 In (F950-F)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1301 (FB1301)
- BALDWIN FILTERS Fuel Filter Base, Base, FD7926 (FD7926)
- WIX FILTERS Fuel Filter #Wix 33129 (33129)
- Baldwin Filters Fuel Filters