Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 7-1/2 in. L
Mfr # PF9928
Zoro # G3983850
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 7 1/2 in
- Outside Dia. 4 1/8 in
- Micron Rating 10 micron
- Height 7 1/2 in
Product Information
- Brand Baldwin Filters
- MFR # PF9928
- Zoro # G3983850
- UPC # 791440096639
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 1/2 in |
Outside Dia. | 4 1/8 in |
Height | 7 1/2 in |
Overall Height | 7 1/2 in |
Outside Diameter | 4 1/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 10 micron |
Includes | Attached Grommet, O-Ring |
Description/Special Features | Fuel/Water Separator Element |
Standards | ISO 9001:2015 |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Compatible Vehicle Make | Kenworth, Paccar, Peterbilt |
Nominal Filter Rating | 10 micron |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines |
Description
Fuel Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 10 micron, Height 7 1/2 in, Length 7 1/2 in, Outside Dia. 4 1/8 in, Includes Attached Grommet, O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- CURT Custom TowedVehicle RV Wiring Harness, Select Ford F150 with LED Taillights (52103)
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-3/8 in. (PA1650-FN)
- URO PARTS V12 Models W/Marelli Ignition Only Ignition Coil, Dac4608 (DAC4608)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7633)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS SET OF 2 FUEL FILTERS (BF7929KIT)
- BALDWIN FILTERS Fuel Filter, 3-17/32 x 4-1/4 x 3-17/32 In (BF1389-O)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In (BF7653)
- BALDWIN FILTERS Fuel Filter, 3-23/32x1-31/32x3-23/32 In (BF7690)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151)
- Baldwin Filters Fuel Filters