Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Element Only, 2-5/8 in. dia.
Mfr # PT23059-MPG
Zoro # G0489049
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 5/8 in
- Outside Dia. 2 5/8 in
- Description/Special Features Maximum Performance Glass Hydraulic Element
- Height 9 5/8 in
Product Information
- Brand Baldwin Filters
- MFR # PT23059-MPG
- Zoro # G0489049
- UPC # 791440095878
- Country of Origin Italy
- Category Fuel Filters
Dimensions
Length | 9 5/8 in |
Outside Dia. | 2 5/8 in |
Height | 9 5/8 in |
Overall Height | 9 5/8 in |
Overall Length | 9 5/8 in |
Outside Diameter | 2 5/8 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Description/Special Features | Maximum Performance Glass Hydraulic Element |
Includes | )Backup Ring, I. Gasket, O-Ring Included |
Description
Fuel Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 9 5/8 in, Length 9 5/8 in, Outside Dia. 2 5/8 in, Includes )Backup Ring, I. Gasket, O-Ring Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S2 Pro 940nm IR LED Driving (487093)
- HALTEC Air Chuck Repair Kit (CH-315-RK)
- ILC Replacement for KOHLER 24-098-01 STARTER (24-098-01 STARTER)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (20” in x 15’ ft Roll) (430-2015)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7680)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 4-3/16" L (PF46126)
- BALDWIN FILTERS Filter, Biodiesel/Diesel, Element Only (PF46189)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3 x 4-27/32 In (BF782)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- Baldwin Filters Fuel Filters