Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel
Mfr # BF46104
Zoro # G6759114
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 3/16 in
- Outside Dia. 3 23/32 in
- Filter Fuel Type Biodiesel, Diesel
- Gasket Material Rubber
Product Information
- Brand Baldwin Filters
- MFR # BF46104
- Zoro # G6759114
- UPC # 00791440108110
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 3/16 in |
Outside Dia. | 3 23/32 in |
Thread Size | M20-1.50 |
Overall Height | 7 3/16 in |
Outside Diameter | 3 23/32 in |
Details
Filter Design | Spin-On |
Filter Fuel Type | Biodiesel, Diesel |
Item | Fuel Filter |
Gasket Material | Rubber |
Includes | Attached Gasket |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 5 micron |
Media Material | Paper |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Fit Type | Vehicle Specific |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Vehicle Make | Case IH, New Holland |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Length 7 3/16 in, Outside Dia. 3 23/32 in, Includes Attached Gasket, For Use With Case Dozers Loaders, New Holland Loaders, Tractors, Filter Material Metal/Paper, Gasket Material Rubber, Thread Size M20-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 3/8 x 1/2 In (VS269NTA-6-8)
- GEAR KEEPER CB Mic Hanger, 42 in. Retractable Cord (RT-44112-- CB)
- GATES Classical Section Wrapped V-Belt, B63 (B63)
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- BALDWIN FILTERS Fuel Filter, 5-13/16 x 3-1/32 x 5-13/16In (BF941)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4-3/16 x 6-15/16In (PF7930)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF979)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7949-D)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 5-3/8" L (PF46188)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- Baldwin Filters Fuel Filters