Shop All Fuel Filters
Baldwin Filters
Fuel Filter, Biodiesel/Diesel, 5-21/32" L
Mfr # BF46181-O
Zoro # G7612457
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With International, Mack Trucks
- Length 5 21/32 in
- Outside Dia. 4 1/4 in
- Includes (2) F. Gasket
Product Information
- Brand Baldwin Filters
- MFR # BF46181-O
- Zoro # G7612457
- UPC # 00791440111257
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5 21/32 in |
Outside Dia. | 4 1/4 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Length | 5 21/32 in |
Details
Filter Design | Spin-On |
For Use With | International, Mack Trucks |
Includes | (2) F. Gasket |
Filter Fuel Type | Biodiesel, Diesel |
Filter Material | Metal |
Gasket Material | Rubber |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-On with Open Port for Bowl |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Length 5 21/32 in, Outside Dia. 4 1/4 in, Includes (2) F. Gasket, For Use With International, Mack Trucks, Filter Material Metal, Gasket Material Rubber, Thread Size 1 In.-14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Window Reg Lft Rear Clips Ford Focus 2000-2008 (13596PK)
- SCHUMACHER ELECTRIC 5 Amp Automatic Microprocessor Charger (INC2405)
- 3M E-A-R Earplug Uncrd Pod Exprs (321-2200)
- MOTORCRAFT Cap - Valve, Tpms20 (TPMS20)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-31/32 x 3-1/2 In (PF717)
- BALDWIN FILTERS Fuel Filter, 4-17/32 x 3-7/8 x 5-4/9 In (BF9836-D)
- BALDWIN FILTERS Fuel Filter, 5-1/8 x 3-9/32 x 5-1/8 In (PF121)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1225)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-1/32 x 3-15/32In (BF1056)
- BALDWIN FILTERS Fuel Filter, 5-31/32 x 3-9/32 x 5-31/32In (BF7784D)
- BALDWIN FILTERS Fuel Filter, 5-3/16 x 4-1/4 x 5-3/16 In (BF1386-O)
- Baldwin Filters Fuel Filters