Shop All Fuel Filters
Baldwin Filters
Fuel Filter
Mfr # BF897 KIT
Zoro # G5654406
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Case, David Brown, Drott Equipment
- Length 5-21/32", 5-13/32"
- Outside Dia. 3-11/16"
- Height 5 21/32 in
Product Information
- Brand Baldwin Filters
- MFR # BF897 KIT
- Zoro # G5654406
- UPC # 791440009837
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 5-21/32", 5-13/32" |
Outside Dia. | 3-11/16" |
Height | 5 21/32 in |
Inside Dia. | 17/32 in |
Overall Height | 5 21/32 in |
Inside Diameter | 17/32 in |
Details
Filter Design | Spin-On |
For Use With | Case, David Brown, Drott Equipment |
Includes | BF582, BF896 |
Item | Fuel Filter |
Description/Special Features | Set of Primary and Secondary Fuel Spin-Ons |
Type | Spin-on/Primary/Secondary |
Description
Fuel Filter, Filter Design Spin-On, Set of Primary and Secondary Fuel Spin-Ons, Height 5 21/32 in, Inside Dia. 17/32 in, Includes BF582, BF896
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 99-16 F250/F350/F450/F550 SUPER DUTY 2PC IN-CHANNEL VENTVISOR-SMOKE (192503)
- LUCAS OIL Sae 80W-90 Gear Oil, 1x1/5 gal Pail (10066)
- LENCO Lenco 380-05051 Lc-40 Set|Le Lc-40 Red-Connector05051 (380-05051)
- PERFORMANCE TOOL Clip Removal Pliers, W86556 (W86556)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7535)
- BALDWIN FILTERS Secondary Fuel Filter with Drain (BF5587-D)
- BALDWIN FILTERS Fuel Filter Base, Base/Secondary, FB1302 (FB1302)
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In (BF1280)
- BALDWIN FILTERS Fuel Filter, 4-17/32x3-17/32x4-17/32 In (PF7678)
- BALDWIN FILTERS Fuel Element, Spin-On, 6-11/32 in. L (PF46003)
- Baldwin Filters Fuel Filters