Shop All Fuel Filters
Baldwin Filters
Fuel Filter Base, Base/Secondary, FB1302
Mfr # FB1302
Zoro # G7548256
product price: $71.35
/ea
$71.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines; Mfr.No: BF593, BF5810
- Length 3 3/32 in
- Outside Dia. 4 11/16 in
- Outlet (2) 1/4"-18 NPT
- Inlet (1) 1/4-18 NPT
Product Information
- Brand Baldwin Filters
- MFR # FB1302
- Zoro # G7548256
- UPC # 791440011748
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 3 3/32 in |
Outside Dia. | 4 11/16 in |
Thread Size | 13/16"-12 |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Outside Diameter | 4 11/16 in |
Overall Length | 3 3/32 in |
Details
For Use With | Detroit Diesel Engines; Mfr.No: BF593, BF5810 |
Outlet | (2) 1/4"-18 NPT |
Inlet | (1) 1/4-18 NPT |
Item | Fuel Filter Base |
Compatible with Manufacturer Model Number | BF5810, BF593 |
Product Type | Fuel Filter Base |
Outlet Connection Type | NPT |
Compatible Filter Type | Fuel Filter |
Inlet Connection Type | NPT |
Description
Fuel Filter Base, Base/Secondary, Length 3 3/32 In, Outside Dia 4 11/16 In, Inlet (1) 1/4-18 In NPT In, Outlet (2) 1/4-18 In NPT In, For Use With Detroit Diesel Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Ball Joint Service Kit, Extractor (KL-0165-1)
- MEGUIARS WAX Aerosol Can, 2 Ounce, Summer Breeze Scent (G16602)
- STRONG ARM Universal Lift Support, 4512 (4512)
- VELVAC Pushlk M/R Tee 1/4&1/2"Tube, 1/2 Thd (016410)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 4-1/4 x 7-5/8 In (BF7612)
- BALDWIN FILTERS Fuel/Water Separator, 6-5/16 x 4-5/16 In (BF9871-O)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 5-3/8" L (PF46188)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1213)
- BALDWIN FILTERS Fuel Filter, 4-15/16" L, 4-21/32" O.D. (B40137)
- Baldwin Filters Fuel Filters