Shop All Fuel Filters
Baldwin Filters
Fuel Filter Base, 2-7/8" L
Mfr # FB46185
Zoro # G9349284
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BF1214, BF1218, BF1220, BF1225, BF1240, BF584, BF614, BF7529, BF7546, BF7587, BF891, BF892, BF970, BF978, BF979
- Length 2 7/8 in
- Outside Dia. 4 in
- Thread Size 1"-14
- Includes (2) Female 1/2"-14 NPT
Product Information
- Brand Baldwin Filters
- MFR # FB46185
- Zoro # G9349284
- UPC # 00791440111394
- Country of Origin China
- Category Fuel Filters
Dimensions
Length | 2 7/8 in |
Outside Dia. | 4 in |
Thread Size | 1"-14 |
Outside Diameter | 4 in |
Outlet Connection Size | 1/2 in |
Inlet Connection Size | 1/2-14 in |
Overall Length | 2 7/8 in |
Details
For Use With | BF1214, BF1218, BF1220, BF1225, BF1240, BF584, BF614, BF7529, BF7546, BF7587, BF891, BF892, BF970, BF978, BF979 |
Item | Fuel Filter Base |
Includes | (2) Female 1/2"-14 NPT |
Material | Aluminum |
Compatible Filter Type | Fuel Filter |
Product Type | Fuel Filter Base |
Outlet Connection Type | NPT |
Compatible with Manufacturer Model Number | BF1214, BF1218, BF1220, BF1225, BF1240, BF584, BF614, BF7529, BF7546, BF7587, BF891, BF892, BF970, BF978, BF979 |
Inlet Connection Type | NPT |
Description
Fuel Filter Base,2-7/8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN WHEEL CO. Martin Wheel 8 x 3.75 4 Hole Steel Wheel R-84 (R-84)
- SKYJACKER HYDRO SHOCK W/RED BOOT (H7019)
- ROADPRO Valve Stem Remover (RPVSR3150)
- MAIN FILTER IKRON HEK4530210ASFG010 Replacement/Interchange Spin-On Filter (MF0058042)
- BALDWIN FILTERS Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia. (BF46018-O)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-3/4 x 5-9/16 In (BF7645)
- BALDWIN FILTERS Fuel Storage Tank Assembly, w/Drain (B10-AL BSPCS)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 3-5/8 x 4-1/16 In (PF7735)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF970)
- WIX FILTERS Fuel Water Separator Filter, Wix 33783 (33783)
- Baldwin Filters Fuel Filters