Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-25/32 x 5 x 9-25/32 In
Mfr # PF811
Zoro # G5771394
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 25/32 in
- Outside Dia. 5 in
- Width 5 in
- Inside Dia. 31/32 in
Product Information
- Brand Baldwin Filters
- MFR # PF811
- Zoro # G5771394
- UPC # 791440008762
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 25/32 in |
Outside Dia. | 5 in |
Width | 5 in |
Inside Dia. | 31/32 in |
Height | 9 31/32 in |
Outside Diameter | 5 in |
Inside Diameter | 31/32 in |
Overall Length | 9 25/32 in |
Overall Height | 9 31/32 in |
Overall Width | 5 in |
Details
Filter Design | Cartridge |
Item | Fuel Filter |
Micron Rating | 27 micron |
Description/Special Features | Fuel Element with Bail Handle |
Includes | (2) Grommets Attached, Bail Handle, Gasket |
Type | Element |
Absolute Filter Rating | 27 micron |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element with Bail Handle, Micron Rating 27 micron, Height 9 31/32 in, Length 9 25/32 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 31/32 in, Includes (2) Grommets Attached, Bail Handle, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 54 gal. (6234)
- KEN-TOOL Handled Tire Iron Set, PKg (32114)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-23705)
- MAXXIMA Dome Lamp, Clear, 6-1/2" H x 6" Dia. (M84434-A)
- BALDWIN FILTERS Fuel Filter, 9-11/16 x 6-1/16 x 9-11/16In (301-CS)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-11/16 x 7-3/8 In (BF1268)
- BALDWIN FILTERS Fuel Filter, 6-25/32 x 4-5/16 x 6-25/32In (BF1231)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823-E)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- BALDWIN FILTERS Oil/Fuel Filter, 14-1/2x6x14-1/2 In (PT117)
- Baldwin Filters Fuel Filters