Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-19/32 x 4-5/8 x 9-19/32 In
Mfr # PF7973
Zoro # G2970021
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 9 19/32 in
- Outside Dia. 4 5/8 in
- Width 4 5/8 in
- Height 9 19/32 in
Product Information
- Brand Baldwin Filters
- MFR # PF7973
- Zoro # G2970021
- UPC # 791440083981
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 19/32 in |
Outside Dia. | 4 5/8 in |
Width | 4 5/8 in |
Height | 9 19/32 in |
Inside Dia. | 13/16 in |
Outside Diameter | 4 5/8 in |
Overall Height | 9 19/32 in |
Inside Diameter | 13/16 in |
Details
Filter Design | Cartridge |
Micron Rating | 9 micron |
Description/Special Features | Fuel Element |
Includes | Attached Grommet, Integral Housing Lid |
Item | Fuel Filter |
Type | Element |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 9 micron |
Nominal Filter Rating | 3 micron |
Compatible Fluid Type | Diesel Fuel |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Gen, John Deere |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 9 micron, Height 9 19/32 in, Length 9 19/32 in, Width 4 5/8 in, Outside Dia. 4 5/8 in, Inside Dia. 13/16 in, Includes Attached Grommet, Integral Housing Lid, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Straight Hose Coolant Hose, 24020 (24020)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- SAFE-T-ALERT Safe-T-Alert 45-742-BL Dual LP/CO Alarm - 12V, 45 Series Flush Mount, Black (45-742-BL)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-9/16 x 5-15/32In (BF1201)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1226)
- BALDWIN FILTERS Fuel Filter, 3-1/8 x 3-1/32 x 3-1/8 In (BF1267)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, 3-1/2"L x 3-1/2"W x 6-5/16"H (BF46045-D)
- Baldwin Filters Fuel Filters