Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-9/32 x 4-1/4 x 8-9/32 In
Mfr # BF1346
Zoro # G2647337
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 9/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF1346
- Zoro # G2647337
- UPC # 791440038356
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 9/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 8 9/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 8 9/32 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Micron Rating | 40 micron |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Item | Fuel Filter |
Type | Spin-On/Separator |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 9 micron |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 40 micron |
Compatible Vehicle Type | Buses, Trucks |
Compatible Vehicle Make | Ford, Freightliner, Navistar, Mercedes-Benz, Sterling, Western Star |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 40 micron, Height 8 9/32 in, Length 8 9/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- DAVIS INSTRUMENTS Rudder Position Indicator (385)
- FLEETGUARD Filter, Dflow, AF55312 (AF55312)
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- BALDWIN FILTERS Fuel Filter, 9-31/32 x 4-9/32 x 9-31/32In (BF1375)
- BALDWIN FILTERS Fuel Filter, 9-1/32 x 3-11/16 x 9-1/32 In (BF892)
- BALDWIN FILTERS Filter, Spin-On, Biodiesel/Diesel, 5-5/16"L (BF46157)
- BALDWIN FILTERS Fuel Filter, 3-1/2 x 1-3/8 x 3-1/2 In (PF981)
- BALDWIN FILTERS Fuel Filter, 7-7/32 x 3-11/32 x 7-7/32 In (PF7896)
- BALDWIN FILTERS Fuel Filter, 7-19/32 x 4-1/4 x 7-19/32 In (BF7773)
- FLEETGUARD Fuel FilterWater Seperator (FS1095)
- Baldwin Filters Fuel Filters