Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In
Mfr # BF1394-SP
Zoro # G7480891
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 7/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
Product Information
- Brand Baldwin Filters
- MFR # BF1394-SP
- Zoro # G7480891
- UPC # 791440083042
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 7/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 7/8 in |
Thread Size | 1"-14 |
Overall Height | 8 7/8 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Description/Special Features | Fuel/Water Separator Spin-on with Drain and Sensor Port |
Includes | G401 Integral Gasket, M14 x 2.0 Sensor Port Thread |
Micron Rating | 9 micron |
Item | Fuel Filter |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Komatsu |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 9 micron |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Nominal Filter Rating | 3 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain and Sensor Port, Micron Rating 9 micron, Height 8 7/8 in, Length 8 7/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, M14 x 2.0 Sensor Port Thread, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID EXHAUST BACK PRESSURE TESTER (SG33600)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165332 (P165332)
- TH MARINE Holder-Cup Ss Straight Side, #LCH-1SS-NS-DP (LCH-1SS-NS-DP)
- MAXXIMA Clearance Light, LED, Red, Rect, 16-1/4 L (M20323R)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-1/16" L (PF40052)
- BALDWIN FILTERS Fuel Filter, 8-25/32x3-11/16x8-25/32 In (BF577)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 1-13/32 x 4-3/32 In (BF7848)
- BALDWIN FILTERS Fuel Filter, 6-21/32 x 3-1/32 x 6-21/32In (BF1367)
- WIX FILTERS Fuel Water Separator Filter, Wix 33732 (33732)
- Baldwin Filters Fuel Filters