Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/8 x 3-11/16 x 8-1/8 In
Mfr # BF7696
Zoro # G5595441
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/8 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Includes G381-A Integral Gasket
Product Information
- Brand Baldwin Filters
- MFR # BF7696
- Zoro # G5595441
- UPC # 791440059665
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 1/8 in |
Thread Size | M16-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 8 1/8 in |
Details
Filter Design | Spin-On |
Includes | G381-A Integral Gasket |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Micron Rating | 4 micron |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 4 micron |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Make | Iveco |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 4 micron, Height 8 1/8 in, Length 8 1/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Cigarette Lighter, 56411 (56411)
- A & I PRODUCTS Magnetic Heater (3" x 5") 7" x7.25" x3.25" (A-5B1502)
- ILC Replacement for Welch Allyn Wa-hpx06500 replacement light bulb lamp (WA-HPX06500 WELCH ALLYN)
- CURT Hvy Dty 7-Way RV Blade Connector Plug (58145)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In (BF9833-D)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1360-SP)
- BALDWIN FILTERS Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In (BF7813)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- BALDWIN FILTERS Fuel Filter, 3-1/4 in. Lx3-25/32 in. dia. (BF46017-O)
- BALDWIN FILTERS Fuel Filter, 6-31/32x3-11/16x6-31/32 In (BF7546)
- BALDWIN FILTERS Fuel Filter, 10-1/2 x 3-11/16 x 10-1/2 In (BF7631)
- Baldwin Filters Fuel Filters