Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-17/32 in. Lx4-1/4 in. dia.
Mfr # BF46018-O
Zoro # G1582756
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With International, Navistar Trucks with Maxxforce Engine
- Length 8 17/32 in
- Outside Dia. 4 1/4 in
- Includes 3 3/4-10 UNS 2B Bowl Thread, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF46018-O
- Zoro # G1582756
- UPC # 791440097650
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 17/32 in |
Outside Dia. | 4 1/4 in |
Height | 8 17/32 in |
Thread Size | 1"-14 |
Outside Diameter | 4 1/4 in |
Overall Height | 8 17/32 in |
Details
Filter Design | Spin-On |
For Use With | International, Navistar Trucks with Maxxforce Engine |
Includes | 3 3/4-10 UNS 2B Bowl Thread, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Open Port for Bowl |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Product Type | Fuel Filter |
Compatible Vehicle Make | Navistar |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port for Bowl, Height 8 17/32 in, Length 8 17/32 in, Outside Dia. 4 1/4 in, Includes 3 3/4-10 UNS 2B Bowl Thread, Integral Post Seal, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Simplified Vehicle Inspection Report (594)
- REESE Hitch Ball, 1" Shank dia., 2" Shank L (7071200)
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D (IN-20)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Brake Caliper Press (KH279)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-45/64 in.L (BF9916)
- BALDWIN FILTERS Fuel Filter, 1-5/8 x 1-31/32 x 1-5/8 In (PF7939)
- BALDWIN FILTERS Fuel Storage Tank Filter, 9-5/16 In (PF7914)
- BALDWIN FILTERS Fuel Filter, 5-19/32 x 3-1/4 x 5-19/32 In (PF9872)
- BALDWIN FILTERS Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In (PF893)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF7614)
- BALDWIN FILTERS Separator, Cartridge, 4-1/8in. L (BF9922-O)
- Baldwin Filters Fuel Filters