Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-15/32x2-11/32x8-15/32 In
Mfr # BF9851
Zoro # G5824953
product price: $60.49
/ea
$60.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design In-Line
- Length 8 15/32 in
- Outside Dia. 2 11/32 in
- Width 2 11/32 in
- Description/Special Features In-Line Fuel Filter
Product Information
- Brand Baldwin Filters
- MFR # BF9851
- Zoro # G5824953
- UPC # 791440089327
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 8 15/32 in |
Outside Dia. | 2 11/32 in |
Width | 2 11/32 in |
Height | 8 15/32 in |
Overall Width | 2 11/32 in |
Overall Length | 8 15/32 in |
Overall Height | 8 15/32 in |
Outside Diameter | 2 11/32 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Details
Filter Design | In-Line |
Description/Special Features | In-Line Fuel Filter |
Inlet | 3/8 in |
Outlet | 3/8 in |
Item | Fuel Filter |
Includes | (2) 3/8 in Plastic Clips, 5/16 in Plastic Clip, 5/16 in Return Line |
Type | In-Line |
Description
Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 8 15/32 in, Length 8 15/32 in, Width 2 11/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 11/32 in, Includes (2) 3/8 in Plastic Clips, 5/16 in Plastic Clip, 5/16 in Return Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD Attwood 7647-7 Trolling Motor Connectors - Male, 3 Wire, 10 Gauge, 12/24 V (7647-7)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1274SP)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- SKF Manual Trans Seal - Rear, 17386 (17386)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/32 x 5-7/16 In (PF7978)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587)
- BALDWIN FILTERS Fuel Filter, 6-1/4 x 3-11/16 x 6-1/4 In (BF1280)
- BALDWIN FILTERS Fuel Filter, 6-13/16 x 4-1/4 x 6-13/16 In (BF1362)
- BALDWIN FILTERS Fuel Filter, 9-15/32x3-11/16x9-15/32 In (BF1272-SPS)
- BALDWIN FILTERS Fuel Filter, 7-7/8 in. L x 3-3/8 in. dia. (PT23061-MPG)
- BALDWIN FILTERS Fuel Filter, 5-27/32 x 3-1/32 x 5-27/32In (BF586)
- Baldwin Filters Fuel Filters