Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/4 x 4-17/32 x 8-1/4 In
Mfr # PF846
Zoro # G2928904
original price:
$29.19
6% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 8 1/4 in
- Outside Dia. 4 17/32 in
- Width 4 17/32 in
- Micron Rating 15 micron
Product Information
- Brand Baldwin Filters
- MFR # PF846
- Zoro # G2928904
- UPC # 791440009288
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/4 in |
Outside Dia. | 4 17/32 in |
Width | 4 17/32 in |
Height | 8 1/4 in |
Inside Dia. | 11/16 in |
Inside Diameter | 11/16 in |
Overall Height | 8 1/4 in |
Outside Diameter | 4 17/32 in |
Details
Filter Design | Cartridge |
Micron Rating | 15 micron |
Description/Special Features | Secondary Fuel Element |
Item | Fuel Filter |
Includes | (2) Attached Grommet, Attached Gasket |
Type | Element/Secondary |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Detroit |
Compatible Engine Type | Diesel Engines |
Compatible Fluid Type | Diesel Fuel |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Absolute Filter Rating | 15 micron |
Nominal Filter Rating | 4 micron |
Product Type | Fuel Filter |
Description
Fuel Filter, Filter Design Cartridge, Secondary Fuel Element, Micron Rating 15 micron, Height 8 1/4 in, Length 8 1/4 in, Width 4 17/32 in, Outside Dia. 4 17/32 in, Inside Dia. 11/16 in, Includes (2) Attached Grommet, Attached Gasket, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Windshield Washer Pump Connector, 1P1311 (1P1311)
- REESE Pin and Clip, REESE TOWPOWER (7057720)
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12 Leads, Red (151212R)
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME (331722)
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 3-3/4 x 6-29/32 In (PF7744)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-11/16 x 4-3/8 In (BF7602)
- BALDWIN FILTERS Fuel Filter, 10-3/4 x 5-1/16 x 10-3/4 In (BF1239)
- BALDWIN FILTERS Fuel Filter, 4-7/8 x 2-5/32 x 4-7/8 In (BF868)
- BALDWIN FILTERS Fuel Filter, 4-23/32x3-11/16x4-23/32 In (BF862)
- BALDWIN FILTERS Secondary Fuel Element, SpinOn, 7-13/16InL (PF902)
- BOSCH Fuel Filter, 77042WS (77042WS)
- Baldwin Filters Fuel Filters