Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-1/32 x 3-11/16 x 8-1/32 In
Mfr # BF5801
Zoro # G0979842
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 1/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 25 micron
Product Information
- Brand Baldwin Filters
- MFR # BF5801
- Zoro # G0979842
- UPC # 791440027183
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 1/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 8 1/32 in |
Thread Size | 1"-14 |
Overall Height | 8 1/32 in |
Outside Diameter | 3 11/16 in |
Details
Filter Design | Spin-On |
Micron Rating | 25 micron |
Description/Special Features | Primary Fuel Spin-on |
Item | Fuel Filter |
Includes | ES24-D Furnished Gasket, G381-A Integral Gasket |
Type | Spin-On/Primary |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Vehicle Make | Detroit |
Compatible Engine Type | Diesel Engines |
Absolute Filter Rating | 25 micron |
Compatible Vehicle Type | Buses, Trucks |
Nominal Filter Rating | 9 micron |
Product Type | Fuel Filter |
Compatible Fluid Type | Diesel Fuel |
Description
Fuel Filter, Filter Design Spin-On, Primary Fuel Spin-On, Micron Rating 25 micron, Height 8 1/32 in, Length 8 1/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, G381-A Integral Gasket, Thread Size 1 In.-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PROLITE PRESS C7971.4 UNCUPPED (DV905125)
- WIX FILTERS Xp Lube Filter, 51085Xp (51085XP)
- DISCO Blk Flat Top Phil Screws 10X1/2" 1/2"OD Washer PK100 (9205PK)
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, WHITE, CARDED (A10-3358VP)
- BALDWIN FILTERS Fuel Filter, 4-1/4 x 2-7/8x4-1/4In (PF913)
- BALDWIN FILTERS Fuel Filter, 8-15/32x2-11/32x8-15/32 In (BF9851)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1252)
- BALDWIN FILTERS Fuel/Water Separator, 10-13/16" L (PF46237)
- BALDWIN FILTERS Fuel Filter, 16 x 4-1/4 x 16 In (F1645-DS)
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF948-JD)
- Baldwin Filters Fuel Filters