Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 8-11/32 x 4-1/4 x 8-11/32 In
Mfr # BF1286
Zoro # G5672931
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 8 11/32 in
- Outside Dia. 4 1/4 in
- Width 4 1/4 in
- Includes Integral Gasket, Integral Post Seal
Product Information
- Brand Baldwin Filters
- MFR # BF1286
- Zoro # G5672931
- UPC # 791440066052
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 8 11/32 in |
Outside Dia. | 4 1/4 in |
Width | 4 1/4 in |
Height | 8 11/32 in |
Thread Size | M30 x 1.50 |
Outside Diameter | 4 1/4 in |
Overall Height | 8 11/32 in |
Details
Filter Design | Spin-On |
Includes | Integral Gasket, Integral Post Seal |
Item | Fuel Filter |
Description/Special Features | Fuel/Water Separator Spin-on with Drain |
Micron Rating | 5 micron |
Type | Spin-on/Separator |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 5 micron |
Media Material | Cellulose |
Compatible Vehicle Make | Mack |
Product Type | Fuel Filter |
Compatible Vehicle Type | Buses, Trucks |
Fit Type | Vehicle Specific |
Absolute Filter Rating | 5 micron |
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 5 micron, Height 8 11/32 in, Length 8 11/32 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes Integral Gasket, Integral Post Seal, Thread Size M30 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Dual Action Polisher Pro (3500)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 6" (101004)
- UWS Wheel 5th Truck Tool Box, 58", EC20092 (EC20092)
- GARDNER BENDER Battery Charging Clip, 5A, PK4 (14-505)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In (B10AL BSP)
- BALDWIN FILTERS Fuel Filter, 5-13/32x3-11/16x5-13/32 In (BF7879)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-29/32 in.L (BF9905)
- BALDWIN FILTERS Fuel Filter, 4-7/32 x 3 x 4-7/32 In (BF1257)
- BALDWIN FILTERS Fuel Filter, 5-29/32x3-27/32x5-29/32 In (PF1392)
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- Baldwin Filters Fuel Filters