Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 7-7/32 x 3-11/16 x 7-7/32 In
Mfr # BF7966
Zoro # G1098693
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 7 7/32 in
- Outside Dia. 3 11/16 in
- Width 3 11/16 in
- Micron Rating 5 micron
Product Information
- Brand Baldwin Filters
- MFR # BF7966
- Zoro # G1098693
- UPC # 791440082823
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 7 7/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 7 7/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 11/16 in |
Overall Height | 7 7/32 in |
Details
Filter Design | Spin-On |
Micron Rating | 5 micron |
Description/Special Features | Fuel Spin-on |
Item | Fuel Filter |
Includes | Furnished Gasket, G381-A Integral Gasket |
Type | Spin-on |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Freightliner, Kawasaki, Kenworth |
Product Type | Fuel Filter |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 5 micron |
Compatible Vehicle Type | Buses, Construction Equipment, Trucks |
Absolute Filter Rating | 5 micron |
Media Material | Cellulose |
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 5 micron, Height 7 7/32 in, Length 7 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Furnished Gasket, G381-A Integral Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Deutsch Terminal Release Tool Kit (18550)
- ASTRO PNEUMATIC BLADE BENT 90MM F/WINDK (AOWINDK-08F)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41115)
- BALDWIN FILTERS Fuel Filter, 11-5/8 x 4-21/32 x 11-5/8 In (BF1277-SPS)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 2-5/16 x 4-7/16 In (BF853)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-11/16 x 5-7/16 In (BF957)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF912)
- BALDWIN FILTERS Fuel/Water Separator, 11-11/16x4-1/4 In (BF1353-SPS)
- BALDWIN FILTERS Fuel Filter, 9-7/8 x 5 27/32 x 9-7/8 In (PF7980)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1258)
- BALDWIN FILTERS Fuel Filter, 8 x 3-11/16 x 8 In (BF5800)
- Baldwin Filters Fuel Filters